SMC 2-Color Display Type High-Precision Digital Pressure Switch (for Positive Pressure) ISE30A
Kondisi Barang:
Authorized Partner
Spesifikasi
| Made To Order | Standard |
|---|---|
| Porting Specifications | R1/8 (M5 Female Threaded) |
| Output Specification | NPN Open Collector 1 Output |
| Option 1 | Lead Wire With Connector(Lead Wire Length 2 m) |
| Remote Sensor Unit | Fixed SI Unit |
| Option 3 | Operation Manual:○;Calibration Certificate:- |
| Option 2 | Bracket A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With one-touch pipe fitting (straight, elbow)
Space-saving, vertical and horizontal close contact installation possible.
With display value fine adjustment function.
Up to 10 units can be copied at the same time.
Space-saving, vertical and horizontal close contact installation possible.
With display value fine adjustment function.
Up to 10 units can be copied at the same time.
Ulasan Produk
Tidak ada ulasan



















































































































































%20ISE30A/ibP107134659-2.jpg)
