SK (Niigata Seiki) Silver Scale Narrow Width Scale

Sebelum PPN:
Rp129.900
Spesifikasi
Total Length (mm)325
MaterialStainless steel SUS420J2 (hard chrome plated finish)
Nominal Size (mm)300
Lower Row Pitch (mm)1
Upper Row Pitch (mm)1
Thickness (mm)0.5
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The numbers are large and clear, so the numbers are easy to read.
Narrow, thin and supple.
The scale surface has a silver finish that allows the scale to be clearly seen.
For dimensional measurement, drawing, and marking work.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait