Spesifikasi
| Applicable housing | 3191-NR1 series |
|---|---|
| Applicable Manual Crimping Tool | JHTR1031C |
| Applicable Wire (Awg) | #14 to #20 |
| Coating outer diameter (mm) | 1.6 to 4.1 |
| Maximum Rated Current (A) | 12 |
| Material | Brass, Tin plating over copper base |
| Maximum rated voltage (V) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































