Bridgestone Resin Hose for Machine Tools AG1008 (with metal fittings F + adapter on both ends)

Sebelum PPN:
Rp839.900 - Rp23.999.900
Spesifikasi
MaterialInner tube: Polyurethane, Outer cover: Soft wire steel wire blade
Maximum Operating Pressure (MPa)10.5
Minimum Bending Radius (mm)70
Reinforcing Layer1P
Suitable fluidMineral hydraulic oil
Fluid Temperature Range (°C)-40 + 93 (Recommended atmospheric temperature: -40 + 70)
HardwareWith both ends F + adapter
Hose Inner Diameter (Φmm)12.7
Hose Outer Diameter (Φmm)19.08
Inner Diameter (inch)1/2
Minimum Bursting Pressure (MPa)42
Thread SizeG1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For trauma protection machine tools
Use
For machine tools

Ulasan Produk

Tidak ada ulasan