Bridgestone Resin Hose for Machine Tools AG1006 (Both ends metal fittings F)
Sebelum PPN:
Rp459.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Inner tube: Polyurethane, Outer cover: Soft wire steel wire blade |
|---|---|
| Maximum Operating Pressure (MPa) | 10.5 |
| Minimum Bending Radius (mm) | 55 |
| Reinforcing Layer | 1P |
| Suitable fluid | Mineral hydraulic oil |
| Fluid Temperature Range (°C) | -40 + 93 (Recommended atmospheric temperature: -40 + 70) |
| Hardware | Both ends bracket F |
| Hose Inner Diameter (Φmm) | 9.5 |
| Hose Outer Diameter (Φmm) | 15.7 |
| Inner Diameter (inch) | 3/8 |
| Minimum Bursting Pressure (MPa) | 42 |
| Thread Size | G3/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For trauma protection machine tools
Use
For machine toolsUlasan Produk
Tidak ada ulasan



















































































































































/3sP107028136-1.jpg)
