Bridgestone Resin Hose for Machine Tools AG1004 (Both ends metal fittings C)
Sebelum PPN:
Rp389.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Inner tube: Polyurethane, Outer cover: Soft wire steel wire blade |
|---|---|
| Maximum Operating Pressure (MPa) | 10.5 |
| Minimum Bending Radius (mm) | 35 |
| Reinforcing Layer | 1P |
| Suitable fluid | Mineral hydraulic oil |
| Fluid Temperature Range (°C) | -40 + 93 (Recommended atmospheric temperature: -40 + 70) |
| Hose Inner Diameter (Φmm) | 6.3 |
| Hose Outer Diameter (Φmm) | 11.8 |
| Inner Diameter (inch) | 1/4 |
| Minimum Bursting Pressure (MPa) | 42 |
| Thread Size | G1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For trauma protection machine tools
Use
For machine toolsUlasan Produk
Tidak ada ulasan



















































































































































/13P107028039-1.jpg)
