Bridgestone Pass Color PA2116 (Both ends F)

Sebelum PPN:
Rp1.799.900 - Rp5.299.900
Spesifikasi
Mass (g/m)Hose / 1300
Maximum Operating Pressure (MPa)20.5
Recommended Ambient Temperature (°C)-40 to +70
Approximate Mass (g)Clasp / 445
Connection ThreadParallel female thread for pipe (Female 30° sheet)
Fitting length (L) (mm)93
Fluid Temperature Range (°C)-40 to +100
HardwareBoth ends bracket F
Hose Inner Diameter (Φmm)25.4
Hose Outer Diameter (Φmm)36.4
Minimum Bursting Pressure (MPa)82
Reinforcing Layer2W
Suitable fluidMineral hydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan

Halaman Terkait