Bridgestone Pass Color PA2112 (with bracket F + adapter on both ends)

Sebelum PPN:
Rp1.499.900 - Rp3.799.900
Spesifikasi
Mass (g/m)Hose / 960
Maximum Operating Pressure (MPa)20.5
Recommended Ambient Temperature (°C)-40 to +70
Dimension X (mm)36
Fitting length (L) (mm)83
Fluid Temperature Range (°C)-40 to +100
Hose Outer Diameter (Φmm)29.7
Minimum Bursting Pressure (MPa)82
Reinforcing Layer2W
Suitable fluidMineral hydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High-pressure rubber hose) JIS B8360 (High-pressure rubber hose assembly) Compliant product For general hydraulic piping
Warning
Determine the length L of the assembly hose considering the general dimension E after assembling the adapter.





Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan