Sebelum PPN:
Rp1.999.900 - Rp4.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Mass (g/m) | Hose / 1230 |
|---|---|
| Recommended Ambient Temperature (°C) | -40 to +70 |
| Approximate Mass (g) | Fitting / 450, Adapter / 240 |
| Fitting length (L) (mm) | 93 |
| Fluid Temperature Range (°C) | -40 to +100 |
| Hose Outer Diameter (Φmm) | 35.8 |
| Minimum Bursting Pressure (MPa) | 56 |
| Reinforcing Layer | 2W |
| Suitable fluid | Mineral hydraulic oil |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High-pressure rubber hose) JIS B8360 (High-pressure rubber hose assembly) Compliant product For general hydraulic piping
Warning
Determine the length L of the assembly hose considering the general dimension E after assembling the adapter.Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/5cP107026192-1.jpg)
