Bridgestone Pass Color PA1416 (Both-end bracket C)

Sebelum PPN:
Rp1.599.900 - Rp3.999.900
Spesifikasi
Mass (g/m)Hose / 1230
Recommended Ambient Temperature (°C)-40 to +70
Approximate Mass (g)Clasp / 450
Connection ThreadParallel female thread for pipe (Male 30° sheet)
Fitting length (L) (mm)93
Fluid Temperature Range (°C)-40 to +100
Hose Inner Diameter (Φmm)25.4
Hose Outer Diameter (Φmm)35.8
Minimum Bursting Pressure (MPa)56
Reinforcing Layer2W
Suitable fluidMineral hydraulic oil
Thread SizeG1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan