Bridgestone Pass Color PA1408 (with bracket F + C + 2 adapters)

Sebelum PPN:
Rp1.099.900 - Rp4.499.900
Spesifikasi
Mass (g/m)400
MaterialInner pipe / oil resistant synthetic rubber, Outer / wear resistant weather resistance synthetic rubber, Mouth bracket, adapter / SS · SC equivalent steel, galvanized chromate treatment
Maximum Operating Pressure (MPa)14
Minimum Bending Radius (mm)90
Recommended Ambient Temperature (°C)-40 to +70
Approximate Mass (g)Fitting / 140, Adapter / 100
Connection ThreadParallel female thread for pipe (Female 30 degree sheet), Parallel male thread for pipe (Male 30 degree sheet)
Dimension E (mm)(8001RG08)33, (8002RG08)35
Dimension X (mm)27
Dimension Y (mm)22
Fitting length (L) (mm)67
Fluid Temperature Range (°C)-40 to +100
Hose Inner Diameter (Φmm)12.7
Hose Outer Diameter (Φmm)19.5
Minimum Bursting Pressure (MPa)56
Reinforcing Layer1W
Suitable fluidMineral hydraulic oil
Thread SizeG1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan