Bridgestone Pass Color PA0706 (with metal fittings C + adapter on both ends)

Sebelum PPN:
Rp499.900 - Rp999.900
Spesifikasi
Mass (g/m)Hose / 330
Recommended Ambient Temperature (°C)-40 to +70
Reinforcing Layer1W
Fitting length (L) (mm)62
Fluid Temperature Range (°C)-40 to +100
Hose Outer Diameter (Φmm)16.2
Minimum Bursting Pressure (MPa)28
Suitable fluidMineral hydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure JIS K6349-3 (High-pressure rubber hose) JIS B8360 (High-pressure rubber hose assembly) Compliant product For general hydraulic piping
Warning
Determine the length L of the assembly hose considering the general dimension E after assembling the adapter.





Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan