Bridgestone Pass Color PA0706 (Both-end bracket F)

Sebelum PPN:
Rp389.900 - Rp869.900
Spesifikasi
Mass (g/m)Hose / 330
Recommended Ambient Temperature (°C)-40 to +70
Approximate Mass (g)Clasp / 100
Connection ThreadParallel female thread for pipe (Female 30° sheet)
Fitting length (L) (mm)62
Fluid Temperature Range (°C)-40 to +100
HardwareBoth ends bracket F
Hose Inner Diameter (Φmm)9.5
Hose Outer Diameter (Φmm)16.2
Minimum Bursting Pressure (MPa)28
Reinforcing Layer1W
Suitable fluidMineral hydraulic oil
Thread SizeG3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan