Bridgestone Pass Color PA0320 (Both ends F)

Sebelum PPN:
Rp2.099.900 - Rp3.899.900
Spesifikasi
Mass (g/m)950
MaterialInner tube / oil resistant synthetic rubber, jacket / weather resistant synthetic rubber, cap / SS / SC equivalent steel, galvanized / chromate treatment
Maximum Operating Pressure (MPa)3.5
Minimum Bending Radius (mm)200
Recommended Ambient Temperature (°C)-40 to +70 (oil), 0 to +70 (water)
Approximate Mass (g)Clasp / 745
Connection ThreadParallel female thread for pipe (Female 30° sheet)
Dimension X (mm)50
Dimension Y (mm)46
Fitting length (L) (mm)120
Fluid Temperature Range (°C)-40 to +100 (oil), 0 to +60 (water)
Hose Inner Diameter (Φmm)31.8
Hose Outer Diameter (Φmm)41.7
Minimum Bursting Pressure (MPa)14
Reinforcing Layer1W
Suitable fluidMineral hydraulic oil, water
Thread SizeG1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan