Bridgestone Pascalato with Exterior Wire Blade PA1412 (with metal fittings C + adapter on both ends)
Sebelum PPN:
Rp1.699.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Inner pipe / oil resistant synthetic rubber, Outer / wear resistant weather resistance synthetic rubber, Mouth bracket, adapter / SS · SC equivalent steel, galvanized chromate treatment |
|---|---|
| Maximum Operating Pressure (MPa) | 14 |
| Minimum Bending Radius (mm) | 140 |
| Recommended Ambient Temperature (°C) | -40 to +70 |
| Reinforcing Layer | 2W |
| Connection Thread | Parallel female thread for pipe (Male 30° sheet) |
| Dimension X (mm) | 36 |
| Dimension Y (mm) | 30 |
| Fitting length (L) (mm) | 83 |
| Fluid Temperature Range (°C) | -40 to +100 |
| Hardware | With both ends C + adapter |
| Hose Inner Diameter (Φmm) | 19 |
| Hose Outer Diameter (Φmm) | 29.5 |
| Minimum Bursting Pressure (MPa) | 56 |
| Suitable fluid | Mineral hydraulic oil |
| Thread Size | G3/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) Compliant product The exterior wire blade is used to protect the entire length of the hose from trauma. For general hydraulic piping
Warning
The length tolerance of exterior parts is up to 5% of the product length.Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/7eP107022266-1.jpg)
