Bridgestone Pascalato with Exterior Wire Blade PA0704 (Both ends metal fittings F)

Sebelum PPN:
Rp399.900 - Rp1.299.900
Spesifikasi
MaterialInner pipe / oil resistant synthetic rubber, Outer / wear resistant weather resistance synthetic rubber, Mouth bracket / SS · SC equivalent steel, galvanized chromate treatment
Maximum Operating Pressure (MPa)7
Minimum Bending Radius (mm)55
Recommended Ambient Temperature (°C)-40 to +70
Reinforcing Layer1W
Connection ThreadParallel female thread for pipe (Female 30° sheet)
Dimension X (mm)19
Dimension Y (mm)17
Fitting length (L) (mm)56
Fluid Temperature Range (°C)-40 to +100
HardwareBoth ends bracket F
Hose Inner Diameter (Φmm)6.3
Hose Outer Diameter (Φmm)13.2
Minimum Bursting Pressure (MPa)28
Suitable fluidMineral hydraulic oil
Thread SizeG1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) Compliant product The exterior wire blade is used to protect the entire length of the hose from trauma. For general hydraulic piping
Warning
The length tolerance of exterior parts is up to 5% of the product length.





Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan