Sebelum PPN:
Rp5.099.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Inner tube / oil resistant synthetic rubber, outer cover / wear and weather resistant synthetic rubber, mouthpiece / adapter / SS / SC equivalent steel, galvanized / chromate treated |
|---|---|
| Maximum Operating Pressure (MPa) | 21 |
| Minimum Bending Radius (mm) | 310 |
| Reinforcing Layer | 4S |
| Suitable fluid | Mineral hydraulic oil |
| Fluid Temperature Range (°C) | -40 to +100 |
| Hardware | Both ends bracket F |
| Hose Inner Diameter (Φmm) | 38.1 |
| Hose Outer Diameter (Φmm) | 52.7 |
| Inner Diameter (inch) | 1,5 |
| Minimum Bursting Pressure (MPa) | 84 |
| Thread Size | G1 1/2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/3gP107021124-1.jpg)
