Bridgestone Pascalato PA2120 (with metal fittings C + adapter on both ends)

Sebelum PPN:
Rp4.199.900 - Rp9.199.900
Spesifikasi
MaterialInner tube / oil resistant synthetic rubber, outer cover / wear and weather resistant synthetic rubber, mouthpiece / adapter / SS / SC equivalent steel, galvanized / chromate treated
Maximum Operating Pressure (MPa)21
Minimum Bending Radius (mm)260
Reinforcing Layer4S
Suitable fluidMineral hydraulic oil
Fluid Temperature Range (°C)-40 to +100
HardwareWith both ends C + adapter
Hose Inner Diameter (Φmm)31.8
Hose Outer Diameter (Φmm)45.2
Inner Diameter (inch)1,25
Minimum Bursting Pressure (MPa)84
Thread SizeG1 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan