Bridgestone Pascalato PA0724 (with F + adapter on both ends)

Sebelum PPN:
Rp4.899.900 - Rp8.299.900
Spesifikasi
MaterialInner tube / oil resistant synthetic rubber, outer cover / wear and weather resistant synthetic rubber, mouthpiece / adapter / SS / SC equivalent steel, galvanized / chromate treated
Maximum Operating Pressure (MPa)7.0
Minimum Bending Radius (mm)270
Reinforcing Layer2W
Suitable fluidMineral hydraulic oil / water-glycol
Fluid Temperature Range (°C)-40 + 100 (oil), 40 + 60 (water-glycol)
HardwareWith both ends F + adapter
Hose Inner Diameter (Φmm)38.1
Hose Outer Diameter (Φmm)50.2
Inner Diameter (inch)1,5
Minimum Bursting Pressure (MPa)28
Thread SizeG1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan