Sebelum PPN:
Rp3.199.900 - Rp6.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Inner tube / oil resistant synthetic rubber, outer cover / wear and weather resistant synthetic rubber, mouthpiece / adapter / SS / SC equivalent steel, galvanized / chromate treated |
|---|---|
| Maximum Operating Pressure (MPa) | 7.0 |
| Minimum Bending Radius (mm) | 220 |
| Reinforcing Layer | 2W |
| Suitable fluid | Mineral hydraulic oil / water-glycol |
| Fluid Temperature Range (°C) | -40 + 100 (oil), 40 + 60 (water-glycol) |
| Hardware | Both ends bracket F |
| Hose Inner Diameter (Φmm) | 31.8 |
| Hose Outer Diameter (Φmm) | 43.5 |
| Inner Diameter (inch) | 1,25 |
| Minimum Bursting Pressure (MPa) | 28 |
| Thread Size | G1 1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/k7P107020727-1.jpg)
