Sebelum PPN:
Rp1.499.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Mass (g/m) | Hose / 850 |
|---|---|
| Maximum Operating Pressure (MPa) | 7.0 |
| Recommended Ambient Temperature (°C) | -40 to +70 |
| Fitting length (L) (mm) | 93 |
| Fluid Temperature Range (°C) | -40 to +100 |
| Hose Outer Diameter (Φmm) | 33.5 |
| Inner Diameter (inch) | 1 |
| Minimum Bursting Pressure (MPa) | 28 |
| Reinforcing Layer | 1W |
| Suitable fluid | Mineral hydraulic oil |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic pipingUlasan Produk
Tidak ada ulasan



















































































































































/iiP107020666-1.jpg)
