Bridgestone PASCALART PA0712 (Both-End Coupling C)

Sebelum PPN:
Rp919.900 - Rp2.099.900
Spesifikasi
Mass (g/m)Hose / 600
MaterialInner pipe / oil resistant synthetic rubber, Outer / wear resistant weather resistance synthetic rubber, Mouth bracket / SS · SC equivalent steel, galvanized chromate treatment
Maximum Operating Pressure (MPa)7.0
Recommended Ambient Temperature (°C)-40 to +70
Approximate Mass (g)Clasp / 320
Connection ThreadParallel female thread for pipe (Male 30° sheet)
Fitting length (L) (mm)83
Fluid Temperature Range (°C)-40 to +100
HardwareBoth ends bracket C
Hose Inner Diameter (Φmm)19
Hose Outer Diameter (Φmm)26.5
Minimum Bursting Pressure (MPa)28
Reinforcing Layer1W
Suitable fluidMineral hydraulic oil
Thread SizeG3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping

Ulasan Produk

Tidak ada ulasan