Bridgestone Hybrid air damper EZ type

Sebelum PPN:
Rp879.900 - Rp899.900
Spesifikasi
Acceptable Displacement (mm)Compression direction / 14, Shearing direction / 5
ShapeRound type
Specific Vibration Frequency (Hz)Support system (reference value) /5.0-9.0
Dimension A (mm)109
Dimension B (mm)68
Dimension H (mm)55
Dimensions d (mm)9
Dimensions p1 (mm)89
Dimensions p2 (mm)50
MaterialHigh damping rubber
Type of ConnectionRound hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even in the vibration range of 20Hz or less, which has been difficult to achieve with anti-vibration measures with a single anti-vibration rubber until now, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the air that is provided with the orifice plate. Since the load is mainly supported by a metal spring, there is almost no creep that has been a problem with anti-vibration rubber, and the durability due to repeated amplitude is also at a high level. The change of the support spring due to temperature change is extremely small, and stable performance can be obtained over a wide temperature range. High attenuation is obtained by Bridgestone's original high damping rubber and air damping effect. Since there is no sliding part, it is excellent in maintainability, and an air supply source such as an air spring is unnecessary, so the total cost is greatly reduced.
Warning
Attenuation effect will be demonstrated by air coming in and out. Provide a hole for air to enter and exit the installation surface on the air attenuation hole side. (About Φ10)
Since the support spring is soft, it is basically used for vibration isolation of stationary machines.




Ulasan Produk

Tidak ada ulasan