Bridgestone Anti-Vibration Pad IP Type

Sebelum PPN:
Rp789.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation and movement. Except in special cases, it only needs to be laid under the machine, making installation and transfer extremely easy. When installing, there is almost no need for special foundation work, and there is no need for bottle tightening.
Great vibration and sound insulation effect. Compared to the conventional method of fixing the foundation, the effect of vibration and sound insulation is remarkable, and it is much better than sand, felt and cork.
The buffering effect is great. Since IP1002 and 1003 have a canvas in the middle, they will not expand against impact loads. In addition, if IP1003 is used repeatedly, the deflection can be increased and a greater buffering effect can be obtained.
Economical. If necessary, it can be cut to a suitable size with a knife or scissors and is very economical.
The rubber material used is compliant with JIS K 6386 (anti-vibration rubber material) type A (natural rubber) and C (chloroprene).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait