Bridgestone Air Damper WF Type

Sebelum PPN:
Rp319.900
Spesifikasi
Material (Plate)Aluminium
ShapeRound type
Type of ConnectionFemale thread / plate
MaterialNatural rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A natural rubber frequency can be selected with a soft rubber spring.
At the time of resonance, the air inside the anti-vibration rubber enters and exits through the air hole, thereby acting as an air damping force, and the resonance magnification is reduced.
As for the shock wave, not only the impact force can be reduced, but also the free vibration after the impact can be attenuated rapidly.
For vibrations with a small amplitude, it acts as a complete anti-vibration rubber with a rubber spring, and for large amplitudes, it acts as a cushioning rubber with an air damping force. In other words, it has the features of anti-vibration and buffering.
Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).

Ulasan Produk

Tidak ada ulasan