3M Scotch-Weld Low Odor Acrylic Adhesive

Sebelum PPN:
Rp549.900
Spesifikasi
ColorGreen
Volume (ml)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10 minute work life with 21 minutes to structural strength
Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
Durable bond with excellent shear, peel and high impact strength
Bonds difficult surfaces such as powder coats and most plastics
12-month room temperature shelf life simplifies inventory management
Features spacer beads to control bond line thickness

3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.

When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.

Non-Sag with Excellent Impact Strength

Making work safer, faster, and more efficient, that's just a few of the benefits of our 3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS. With a 10:1 mix ratio and a 10-minute work life there's time to position substrates prior to adhesion. Once fully cured it will reach 1,000 psi (7 MPa) of overlap shear strength in about 21 minutes, half the time of similar adhesives, increasing throughput and productivity while featuring high peel and impact performance.

Recommended Applications
Metalworking such as HVAC, appliance, sporting goods, and specialty vehicles
Sign manufacturing such as panel to frame bonding, trim attachment, letter bonding, and frame assembly
Bonding plastics, composites and powder coats to metal
Typically used for larger parts where a longer open time is needed for assembly

3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS Green and Gray have been recognized by Underwriters Laboratories (UL) for use in electrical equipment and electric signs. Please review UL File QOQW2. MH17478 and Sign Components Manual (SAM) File E464624 for details.

3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS Gray should yield similar results as 3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS Green, which has been tested for surface flammability, smoke, toxic gas generation, and caloric content per ASTM E162, ASTM E662, ASTM E1354, Bombardier SMP 800-C, and Boeing BSS 7239 test methods.

10 Minute Work Life with 21 Minutes to Structural Strength

With lower odor and non-flammable properties, 3M Scotch-Weld Low Odor Acrylic Adhesive DP8810NS contributes to a safer work environment compared to typical acrylic adhesives. Added non-sag properties assure the adhesive is applied exactly where you want it and won't migrate during the application or bonding processes. And the 12-month room temperature shelf life of the product simplifies inventory management.

Easy Adhesion with Acrylic

Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a long shelf life.

Ulasan Produk

Tidak ada ulasan