Spesifikasi
| Product Form | Tube |
|---|---|
| Color Family | White |
| Segment | Maintenance |
| Product Type | Tamper-proof Sealant |
| National Stock Number | 8030007794700, 8030014157043 |
| Adhesive Type | Nitrile |
| Application Method | Pressure flow gun |
| Color | White |
| Container Size (L) | 0.148 |
| Container Size (oz) | 5 |
| Full Cure Time (hour) | 24 |
| Hardness | 97 - 99 Shore A |
| Industries | General Industrial |
| Physical Form | Thin paste |
| Regulatory Key | AD-02116 |
| Tack-free Time (s) | 20 |
| Volatile Organic Compounds (VOCs) | See Safety Data Sheet, Regulatory Data Sheet |
| Volume (fl oz) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tamper indicating fire retardant seal
Resists oil, gasoline, water, jet fuel and fungus
Seal allows for easy visual inspection of parts
Improves quality control during manufacturing process
Tack free in 20 seconds for quick application
3M Scotch-Seal Tamper Proof Sealant 1252 is a fast-drying, anti-tamper sealer that is fire retardant. The sealant is tack-free 20 seconds after application allowing you to keep operations moving quickly and smoothly.
Fast drying, anti-tamper sealer which is fire retardant
Seal Allows for Easy Visual Inspection of Parts
3M Scotch-Seal Tamper Proof Sealant can be applied over adjustable or removable parts to indicate changes, adjustments, tampering or any type of unwanted meddling. When the part is altered, a clear, observable break in the seal shows that someone has made unauthorized adjustments to the parts.
Suggested Applications
Anti-tampering
Electronics manufacturing
Protecting settings and calibrations
Visual inspections
Resists Oil, Gasoline, Water, Jet Fuel and Fungus
The exposed surfaces will accept ink from an inspector's approval stamp and can be marked as soon as 20 seconds after the sealer application for fast tack-free usability. Application of our 3M Scotch-Seal Tamper Proof Sealant is simple and straightforward; just extrude from the collapsible metal tube onto a clean, dry and dust-free surface. This product also provides resistance to oil, gasoline, water, jet fuel and fungus.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Resists oil, gasoline, water, jet fuel and fungus
Seal allows for easy visual inspection of parts
Improves quality control during manufacturing process
Tack free in 20 seconds for quick application
3M Scotch-Seal Tamper Proof Sealant 1252 is a fast-drying, anti-tamper sealer that is fire retardant. The sealant is tack-free 20 seconds after application allowing you to keep operations moving quickly and smoothly.
Fast drying, anti-tamper sealer which is fire retardant
Seal Allows for Easy Visual Inspection of Parts
3M Scotch-Seal Tamper Proof Sealant can be applied over adjustable or removable parts to indicate changes, adjustments, tampering or any type of unwanted meddling. When the part is altered, a clear, observable break in the seal shows that someone has made unauthorized adjustments to the parts.
Suggested Applications
Anti-tampering
Electronics manufacturing
Protecting settings and calibrations
Visual inspections
Resists Oil, Gasoline, Water, Jet Fuel and Fungus
The exposed surfaces will accept ink from an inspector's approval stamp and can be marked as soon as 20 seconds after the sealer application for fast tack-free usability. Application of our 3M Scotch-Seal Tamper Proof Sealant is simple and straightforward; just extrude from the collapsible metal tube onto a clean, dry and dust-free surface. This product also provides resistance to oil, gasoline, water, jet fuel and fungus.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/3M%20Lem%20Anti%20Tamper%20Scotch-Seal/4gP107014160-1.jpg)
