Spesifikasi
| Product Form | Spray |
|---|---|
| Product Type | Insulating Sealer |
| RoHS 2011/65/EU Compliant | Yes |
| Application Method | Spray |
| Applications | Insulating, protective coating on electrical connections |
| Shelf Life (year) | 2 |
| Aerosol Type | Insulating |
| Application Range | Electrical systems |
| Container Size (ml) | 400 (Metric) |
| Coverage Area | Depends on the application |
| Drinking Water Approvals | Not approved for potable water applications |
| Full Cure Time Temperature Time | 60 min (at 23°C) |
| Full Cure Time Temperature Time (minute) | 60 (at 23°C) |
| Material | Modified acrylic resin |
| Operating Temperature (°C) | to 120 |
| Storage Temperature (°C) | 10 to 27, < 75%RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Electrical Insulating Sealers 1601-C (clear) and 1602-R (red) are electrical grade, fast drying sealers and insulators. They come in a pressurized can and help to protect surfaces from weather, moisture, corrosion, oil, alkalis and acids.
For an insulating and covering paint, use Scotch 1601 Sealer Black.
This sealer is based on alkyd resin and 'hardens' into a flexible and resistant film, with excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc.
Scotch 1601 is resistant to UV, acids, oil and alkalis. It's moisture and weatherproof in addition to having high dielectric strength.
Protective coating on electrical connections, switches, switchgear, terminal boards, electronic components, printed circuits, coils, and windings
Excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc
Use as a general-purpose sealer or for touch-up insulation on motor windings and frames
RoHS 2011/65/EU Compliant
For an insulating and covering paint, use Scotch 1601 Sealer Black.
This sealer is based on alkyd resin and 'hardens' into a flexible and resistant film, with excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc.
Scotch 1601 is resistant to UV, acids, oil and alkalis. It's moisture and weatherproof in addition to having high dielectric strength.
Protective coating on electrical connections, switches, switchgear, terminal boards, electronic components, printed circuits, coils, and windings
Excellent adhesion to most common surfaces such as metal, glass, plastic, wood, etc
Use as a general-purpose sealer or for touch-up insulation on motor windings and frames
RoHS 2011/65/EU Compliant
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/3M%20Pelindung%20Barang%20Elektrik%20Electrical%20Insulating%20Sealer/p3P107013903-1.jpg)
