Spesifikasi
| Color Family | Red |
|---|---|
| Product Type | Insulating Sealer |
| Application | Aerosol |
| Container Size (oz) | 12 |
| Can Size (fl oz) | 16 |
| Can Size (ml) | 473 |
| Aerosol Type | Insulating |
| Color | Red |
| Color Code | Red |
| Container Size (g) | 340.194 |
| Manufacturing Origin | USA |
| Maximum Insulation Outer Diameter (mm) | 3.7 |
| Maximum Insulation Outside Diameter (inch) | 0.145 |
| Spray Color | Red |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electrical-grade, fast-drying sealer in a pressurized can
Safeguards surfaces from weather, moisture, corrosion, oil, alkalis and acids
Use as a general-purpose sealer or for touch-up insulation on motor windings and frames
RoHS 2011/65/EU Compliant
3M Electrical Insulating Sealers 1601-C (clear) and 1602-R (red) are electrical grade, fast drying sealers and insulators. They come in a pressurized can and help to protect surfaces from weather, moisture, corrosion, oil, alkalis and acids.
3M Electrical Insulating Sealers can be used as a general purpose sealer or for touch up insulation on motor windings and frames.
Safeguards surfaces from weather, moisture, corrosion, oil, alkalis and acids
Use as a general-purpose sealer or for touch-up insulation on motor windings and frames
RoHS 2011/65/EU Compliant
3M Electrical Insulating Sealers 1601-C (clear) and 1602-R (red) are electrical grade, fast drying sealers and insulators. They come in a pressurized can and help to protect surfaces from weather, moisture, corrosion, oil, alkalis and acids.
3M Electrical Insulating Sealers can be used as a general purpose sealer or for touch up insulation on motor windings and frames.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/3M%20Pelindung%20Barang%20Elektrik%20Electrical%20Insulating%20Sealer/neP107013842-1.jpg)
