Spesifikasi
| Product Form | Buffing Pad |
|---|---|
| Type | Regular |
| Front Color | Orange |
| Maximum Speed (m/s) | 12000 |
| Industries | AOEM |
| Attachment Type | Hook & Loop |
| Face Style | Waffle |
| Form Type | Foam |
| Material | Foam |
| Maximum Rotary Speed (rpm) | 12000 |
| Number of Sides | 1 |
| Sanding Surface | Clear Coat, Paint |
| Shape | Round |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
We manufacture our 3M Finesse-it Buffing Pad - Orange Foam White Loop for use with our 3M Finesse-it polishes, which are specially designed to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine, and aerospace coatings.
3M Finesse-it Buffing Pad - Orange Foam White Loop is ideal for final and extra fine finishing steps for automotive OEM clear coats and removing sand scratches or swirl marks from previous finishing steps. The orange foam buffing pads can also be used in the 3M Finesse-it Trizact Paint Repair System for AOEM paint and clear coats. Our pads are manufactured with the 3M Hookit attachment system for quick pad mounting and removal and to hold them securely in place during use. 3M Hookit buffing pads quickly and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, can be removed cleanly and easily, and can be re-used again and again for the life of the pad. Finish results are dependent on specific polish used, coating type, and the tool used. We developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads. They normally operate at higher RPMs than wool pads, relying on a combination of cutting and heat buildup to slightly melt the surface coating and remove fine scratches, swirl marks, and surface marring. Foam pads range in abrasive levels determined by its softness and the cell size of the holes; the larger the hole, the more aggressive the pad. "Closed cell" pads are the least aggressive type. You can use our foam buffing pads in conjunction with polishes and are suitable to use with rotary and random orbital tools. Our line of 3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Provides soft, smooth surface for applying 3M Finesse-it polishes
Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
Repairs coatings without repainting
3M Hookit attachment system holds pad securely and provides quick pad change-out
Available in Flat and Waffle face
3M Finesse-it Buffing Pad - Orange Foam White Loop is ideal for final and extra fine finishing steps for automotive OEM clear coats and removing sand scratches or swirl marks from previous finishing steps. The orange foam buffing pads can also be used in the 3M Finesse-it Trizact Paint Repair System for AOEM paint and clear coats. Our pads are manufactured with the 3M Hookit attachment system for quick pad mounting and removal and to hold them securely in place during use. 3M Hookit buffing pads quickly and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, can be removed cleanly and easily, and can be re-used again and again for the life of the pad. Finish results are dependent on specific polish used, coating type, and the tool used. We developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads. They normally operate at higher RPMs than wool pads, relying on a combination of cutting and heat buildup to slightly melt the surface coating and remove fine scratches, swirl marks, and surface marring. Foam pads range in abrasive levels determined by its softness and the cell size of the holes; the larger the hole, the more aggressive the pad. "Closed cell" pads are the least aggressive type. You can use our foam buffing pads in conjunction with polishes and are suitable to use with rotary and random orbital tools. Our line of 3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove defects, sand scratches, or swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic, and glass.
Provides soft, smooth surface for applying 3M Finesse-it polishes
Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
Repairs coatings without repainting
3M Hookit attachment system holds pad securely and provides quick pad change-out
Available in Flat and Waffle face
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
