3M Waterless Wash and Wax

Sebelum PPN:
Rp88.900
Spesifikasi
Product TypeWash & Wax
Container Size (oz)16
ColorWhite
Container Size (g)453
FormAerosol

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wash and wax product requires no water
Formula wipes away easily for a streak-free finish
Sprays with a uniform generous coverage
Easy to clean up and avoid residue from any missed spots
Foaming formula clings for great cleaning on vertical surfaces
High gloss, smooth finish beads water better than 3M Car Wash Soap alone

3M Car Wash & Wax cleans light dirt and dust on all exterior automotive surfaces, including glass, paint, chrome, plastic and metal. This product is excellent for use in environments or regions where water conservation is critical, as this product is intended for use without any water required.
Makes Easy Work of Light Exterior Automotive Cleaning

When your vehicle needs a little touch up cleaning to make it look its best, 3M Car Wash & Wax is an ideal choice to get glass, paint, chrome, plastic and metal looking bright, shiny and clean. Simply spray on the thick, white foam and then wipe it off to reveal a streak-free finish. Our foam is formulated to cling, even on vertical surfaces. Its exceptional clinging action means it won't cause a mess by running or dripping. 

Requires No Water 

With our 3M Car Wash & Wax, you can leave the hose or sprayer tucked away. That's because our foam wash and wax cleans without the use of water, which also reduces mess. Plus, if you live in a region with water conservation policies, you can clean your car without consuming any water resources. It should be noted that this product is for light cleaning applications, not heavy-duty cleaning of mud, tar and grime.

Leaves Cars Looking Great

While cleaning light dust and dirt, our 3M Car Wash & Wax enriches exterior surfaces with benefits of a wax to promote water beading, gloss and a streak-free finish. Our wash and wax leaves a high gloss, smooth finish that beads water better than car wash soap alone.

3M Strives to Make Auto Care Easier

3M researches the needs of people who own and care for the upkeep and maintenance of automobiles. Then, 3M applies principles of science to help solve the common challenges when working to make vehicles perform and look better. 3M Car Wash & Wax is just one example of 3M ingenuity at work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait