Spesifikasi
| Product Series | 9100 FX-Air |
|---|---|
| ADF Dark State Shades | Variable 5, 8-13 |
| ADF Shade Range | Variable 5, 8-13 |
| Welding Process | Grinding |
| Air Source | PAPR |
| Dark Shades | Shade 5, 8-13 |
| Battery Life (hour) | ADF 2500 |
| Battery Type | ADF: CR2032 |
| Cartridge or Filter Included | HE Filter |
| Color | Black |
| Features | Eye & Face Protection |
| Headgear Type | Welding Helmet with Respiratory Assembly |
| Lens Type | Auto-darkening |
| Product Type | PAPR Systems |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Visor Type | Clear Visor and Auto-Darkening Welding Lens |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Efficiency particulate respiratory protection system for welders. Lightweight, compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup.
Full Adflo Assembly
9100 FX-Air
9100X ADF
Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
Full Adflo Assembly
9100 FX-Air
9100X ADF
Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/3M%20Adflo%20Powered%20Air%20Purifying%20Respirator%20HE%20System/7yP107006286-1.jpg)
