Rubbermaid Step-On Rollout Containers (Tempat Sampah Injak / Tong Sampah Beroda)

Sebelum PPN:
Rp3.099.900
Spesifikasi
ColorGrey
MaterialResin
Length (cm)72.54
Width (cm)52.37
Height (cm)94.39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Step-On Rollouts are designed to make managing facility waste easier. With one step, the pedal lifts the lid and allows for hands-free waste disposal.
Feature
Heavy-duty wheels with high performance treads are optimized for use indoors and outdoors.
Reinforced rim for superior structural integrity and robust lid designed for added strength.
Rollout lids open fully and stay in place to prevent swinging during transport.
Compliant with ANSI Standard Z245.60 (Types B and G) for compatibility with auto-lifters.
Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity.
Designed with an ergonomic handle for comfortable push or pull operation.
High-quality materials plus a UV inhibitor extend the life of the container.
Pedal-actuated lid for hands-free use.

Ulasan Produk

Tidak ada ulasan