FLUKE Hard Case for Digital Multimeter (Tas Multimeter)

Spesifikasi
Exterior Shell Measures (cm)30.5x36x10.5
Interior Cavity Measures (cm)23x29x6.5
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke C101 Hard Carrying Case offers a virtually indestructible and convenient way to carry your tools and accessories. Fluke cases are constructed out of heavy-duty plastics that's easy to clean and protects your tools from many types of conditions. The large case is made with tough polypropylene and includes a molded carrying handle and snap-on lid.
Case measurements: 30.5 x 36 x 10.5 cm (12 x 14.2 x 4.1 in)

The interior of the case is filled with a diced foam so you can configure it to thoroughly protect your tools and accessories. The interior cavity is large enough to hold several different tools and accessories.
Interior measurements: 23 x 29 x 6.5 cm (9 x 11.5 x 2.5 in)
Feature
- Heavy-duty, portable hard-shell tool caseO-ring sealed for waterproof protection
- Configurable diced-foam interior
- Maximum protection against high impact, vibration or shock

Ulasan Produk

Tidak ada ulasan