FLUKE ClirVU Infrared Window

Sebelum PPN:
Rp15.999.900 - Rp23.999.900
Spesifikasi
NEMA environment typeType 4/12 (indoor/outdoor)
Operating Temperature (°C)-40 to +232 (-40°F to +450°F) and +260 (500°F) intermittent
Arc-Tested (IEEE C37.20.7)63kA for 30 cycles @ 60Hz at KEMA
CSA Type RatingType 4
IP RatingIP67 at TUV
Humidity RatingIEC60068-2-3 at TUV
Lloyds RegisterUp to 11kV marine switchgear, indoor or outdoor (offshore only)
Recommended Max Panel Thickness (gage)10
Vibration RatingIEC60068-2-6 at TUV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A company's greatest investment is not the equipment that's behind the panel door; top priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.
The ClirVu coating - exclusive to Fluke infrared windows - seals the optic prior to assembly to protect against moisture degradation making it perfect for very hot and very cold environments.
Each Fluke infrared window is delivered with an identification plate attached for unique, on-site numbering for rapid location confirmation and faster repairs.
For a security key access option see the CV301 IR Window.
The CV Series of infrared windows are also available in 50 mm (2 in) and 95 mm (4 in) sizes.
Feature
Installs and grounds in less than 5 minutes
Save time with quick and easy installation with the CV Series-5 minutes or less.
- One technician
- One hole with standard Greenlee punch
- Panel door does not need to be removed
- Grounds instantly to metal enclosure with patent-pending AutoGround process
- Maintains panel arc test ratings up to 63kA when properly installed

Work more efficiently with Fluke ClirVu CV300 75 mm (3 in) Infrared Windows
- NFPA 70E processes significantly reduced due to less work permit requirements
- Faster and more comfortable inspections because full PPE is often not required
- Reduce the risk of arc-flash and electrocution, increase the safety of your personnel and reduce the time and cost of preventive maintenance
- CV300 is Torture Tested to the highest arc blast test ratings IEEE C37.20.7: 63 kA Arc tested at KEMA, UL 50/50E/50V, UL1558, IEC60529-1: IP67, IEC 60068, NEMA 4/12, CSA C22.2 NO. 14-13:2012, and CE
- Convenience of both quick turn or security keyed access

Ulasan Produk

Tidak ada ulasan