Oleonix Disinfectant Cleaner Concentrate

Sebelum PPN:
Rp379.900 - Rp5.899.900
Spesifikasi
ApplicationGeneral Cleaning
PackagingScrew Top Bottle
ScentFragrance Free

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Oleonix disinfectant cleaner is the superhero of the cleaning world. The powerful multipurpose solution can be used on a huge range of cleaning tasks, including window cleaning, laundering, mopping, and disinfecting surfaces.

Extensively tested, this cleaner gives outstanding results on even the heaviest of soiling, ridding surfaces, clothes, and the skin of a wide range of bacteria and viruses.

For a reliable cleaner and disinfectant, you can't go wrong with Oleonix concentrate.

Standards

- Conforms to biodegradability criteria regulations (EC) No. 648/2004 (detergents)

- OECD confirms the biodegradability of the active ingredient

- LB2270/80 biocide effectiveness

- EN 14476 - Virucidal evaluation

- EN1040 - Chemical disinfectants and antiseptics

- EN1276 - Chemical disinfectants and antiseptics evaluation

- EN13697 - Antimicrobial testing

- EN1650 - Fungicidal suspension

- EN1275 - Basic fungicidal and basic yeasticidal activity evaluation
Peringatan
- Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
- Effective against heavy blood and protein soiling for reliable laundering and cleaning
- Maintains efficacy in hard water conditions
- Effective against a wide range of bacteria and viruses
- Stops mould and mildew in its tracks
- Cleans, disinfects and deodorises in one go with no need to rinse
- Versatile enough to use as a surface spray, alongside a mop and bucket, and for soaking
- Highly dilutable cleaner (typically with 10 parts water) which is so versatile it can replace numerous products with just one
- Produces ultra clean food contact surfaces that meet the new EU Food Safety regulations on Maximum Residue Levels (MRLs) for Quats
Use
Typical Applications - Healthcare sector - Food industry - Industrial food preparation - Animal husbandry - Laundry disinfectant - Treatment for wood and water - Slimicide - Hand sanitising

Ulasan Produk

Tidak ada ulasan