Spesifikasi
| Blade Length (mm) | 240 |
|---|---|
| Blade Material | Carbon Manganese Steel |
| Blade Width (mm) | 210 |
| Blade Finish/Coating | Epoxy |
| Handle Length (mm) | 715 |
| Shaft Material | Wood |
| Overall Length (mm) | 955 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose contractor's shovel with an extra long socket for added strength. Carbon steel forged head. Hardwood shaft, securely riveted to the socket. Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 210 x 240mm. Overall length: 955mm.
Ulasan Produk
Tidak ada ulasan




















































































































































