Rutland Sport Round Shovel
#Grup produk P106940035
Spesifikasi
| Handle Type | D-Grip |
|---|---|
| Blade Length (mm) | 300 |
| Blade Material | Carbon Steel |
| Blade Width (mm) | 225 |
| Blade Finish/Coating | Epoxy |
| Handle Length (mm) | 710 |
| Overall Length (mm) | 980 |
| Protection Features | Bend-resistant |
| Shaft Material | Hardwood |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This round shovel is made from a high strength hardwood construction with a 'YD' handle which is designed to be bend resistant for professional uses.
Feature
- Carbon Steel with a tough epoxy coating to help against rust and soil adhesion- Hardwood shaft and polypropylene 'YD' handle provides durability and comfort when in use
Ulasan Produk
Tidak ada ulasan




















































































































































