Rutland Sport Lawn Rake Rubber
#Grup produk P106940017
Spesifikasi
| Compatible Materials | Hay; Leaf |
|---|---|
| Head Width (mm) | 440 |
| Number of Tines | 16 |
| Tine Length (mm) | 90 |
| Tine Material | Carbon Steel |
| Handle Material | Aluminium |
| Overall Length (mm) | 1530 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high quality garden rake is made of carbon steel with an aluminium handle and a rubber grip. This makes it suitable for use in garden centres, parks, sports areas, industrial gardens, farms and household use. It sports 16 tines for a wider and more efficient raking action.
Feature
- Carbon steel rake and aluminium shaft for increased strength and durability- Rubber grip for increased softness and comfort
Ulasan Produk
Tidak ada ulasan




















































































































































