Rutland Sport Garden Rake Rubber
#Grup produk P106939996
Spesifikasi
| Compatible Materials | Landscape; Leaf |
|---|---|
| Head Width (mm) | 295 |
| Number of Tines | 12 |
| Tine Length (mm) | 70 |
| Tine Material | Carbon Steel |
| Handle Material | Aluminium |
| Overall Length (mm) | 1530 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high quality garden rake is made of carbon steel with an aluminium handle and a rubber grip. This makes it suitable for use in garden centres, parks, sports areas, industrial gardens, farms and household use.
Feature
- Carbon steel rake and aluminium shaft for increased strength and durability- Rubber grip for increased softness and comfort
- 12 tine structure makes it effective at moving a host of materials evenly
Use
Typical Applications- Contracting
- Gardening
Ulasan Produk
Tidak ada ulasan




















































































































































