Rutland Sport Draw Hoe Rubber
#Grup produk P106939978
Spesifikasi
| Compatible Materials | Soil |
|---|---|
| Head Width (mm) | 140 |
| Number of Tines | 1 |
| Tine Length (mm) | 100 |
| Tine Material | Carbon Steel |
| Handle Material | Aluminium |
| Overall Length (mm) | 1410 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This draw hoe is made from carbon steel with an aluminium shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.
Feature
- Carbon Steel head and aluminium shaft provides durability and lightness- Soft rubber grips allows for comfort holding and precise action
Ulasan Produk
Tidak ada ulasan




















































































































































