Rutland Sport Dutch Hoe Rubber

Sebelum PPN:
Rp539.900
Spesifikasi
Compatible MaterialsSoil
Head Width (mm)128
Number of Tines1
Tine Length (mm)100
Tine MaterialCarbon Steel
Handle MaterialAluminium
Overall Length (mm)1530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This dutch hoe is made from carbon steel with an aluminium shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.
Feature
- Carbon Steel head and aluminium shaft provides durability
- Lightweight design makes the product easy to wield
- Soft rubber grips allow for comfort holding and precise action
Use
Typical Applications

- Agricultural

- Contracting

- Gardening

Ulasan Produk

Tidak ada ulasan

Halaman Terkait