Rutland Sport Square Shovel
#Grup produk P106939932
Spesifikasi
| Handle Type | D-Grip |
|---|---|
| Blade Length (mm) | 300 |
| Blade Material | Carbon Steel |
| Blade Finish/Coating | Epoxy |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This square mouth shovel is made from a high-tensile tubular steel construction with 'YD' handle which is designed for heavy industrial and professional use.
Feature
- Carbon Steel head with a tough epoxy coating to help against rust and soil adhesion- Steel shaft and 'YD' handle provides durability and comfort when in use
Use
Typical Applications- Domestic
- Construction
- Gardening
Ulasan Produk
Tidak ada ulasan




















































































































































