Rutland Sport Cultivator
#Grup produk P106939914
Spesifikasi
| Compatible Materials | Soil |
|---|---|
| Head Width (mm) | 90 |
| Number of Tines | 3 |
| Tine Length (mm) | 100 |
| Tine Material | Stainless |
| Handle Material | PVC Grips |
| Overall Length (mm) | 1620 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cultivator is made of stainless steel with a steel shaft making it ideal for use in garden centres, parks, sports areas, industrial gardens, farms or household use.
Feature
- Stainless steel head with steel shaft provides extra durability and strength- PVC shaft allows for comfort holding and precision
Ulasan Produk
Tidak ada ulasan




















































































































































