Rutland Sport Dutch Hoe
#Grup produk P106939899
Spesifikasi
| Compatible Materials | Soil |
|---|---|
| Head Width (mm) | 128 |
| Number of Tines | 1 |
| Tine Length (mm) | 100 |
| Tine Material | Stainless |
| Handle Material | PVC Grips |
| Overall Length (mm) | 1600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This dutch hoe is made from stainless steel with a steel shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.
Feature
- Stainless Steel head and steel shaft provides greater durability- PVC grips allows for comfort holding and precise action
Ulasan Produk
Tidak ada ulasan




















































































































































