Rutland Sport Edging Knife
#Grup produk P106939871
Spesifikasi
| Handle Type | Crutch T |
|---|---|
| Blade Material | Stainless |
| Blade Width (mm) | 215 |
| Handle Material | Steel |
| Overall Length (mm) | 930 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This lawn edging knife is made of stainless steel with a steel shaft making it ideal for use in garden centres, parks, sports areas, industrial gardens, and household use.
Feature
- Stainless Steel head and a steel shaft increases durability and the strength- PVC grip allows for a comfortable grip and allows precise use.
Ulasan Produk
Tidak ada ulasan




















































































































































