OMRON Ultracompact, Ultrathin Photoelectric Sensor With Built-in Amplifier E3T (Small Cylindrical Type) (Diffuse Reflection Type)

Sebelum PPN:
Rp2.799.900
Spesifikasi
OutputPNP
Control OutputLoad power supply voltage 30VDC or less, load current 80mA or less (residual voltage 1V or less), open collector output type
Response TimeOperation / Reset: 0.5 ms or less for each
Ambient Humidity (% RH)Operating and storage: 35 to 85 (with no condensation)
Cable Length (m)2
Protection circuitPower supply reverse connection protection, load short-circuit protection
Type of ConnectionPre-wired model
Case MaterialSUS303
Current Consumption (mA)20 or less
Detection Distance (mm)3 to 50 (white paper 100 x 100)
Detection MethodDiffuse reflection type (with volume)
Head ShapeScrew
Included AccessoriesHex nut, toothed washer (E39-M6), adjustment screwdriver (E39-G17)
Insulation Resistance (MΩ)20 or more (at 500 VDC)
Material (Lens)Polysulfone
Power Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less
Protection ClassIEC standard IP65
TypeBuilt-in amplifier
Vibration Resistance (Destruction)10~55 Hz, 1.5 mm double amplitude, 2 hours each in X, Y, and Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan