OMRON SYSMAC CJ Series CJ2H CPU Unit

Sebelum PPN:
Rp50.999.900 - Rp169.999.900
Spesifikasi
SamplingContact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
Ambient Relative Humidity (RH)10 to 90 (no condensation)
Applicable StandardcULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
Outer Dimensions (WxDxH) (mm)49x65x90
BatteryLife: 5 years (25 ° C), Model: CJ1W-BAT01
StructureBuilt-in type in the panel
Communication ProtocolSerial port / half duplex
Current Consumption (A)0.42(DC5V)
Data Memory32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
Included AccessoriesBattery (CJ1W-BAT01), end cover (necessary for right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901 hood / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
Noise resistanceCompliant with IEC61000-4-4, 2kV (power line)
Number of Concrete BlocksFunction block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048
Number of Input/Output Points2560 points
Number of PortsNumber of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
Operating Ambient Temperature (°C)0 to 55
Pollution Degree (Environment to Use)2 or less (conforms to JIS B3502 and IEC61131-2)
Storage Temperature (°C)-20 to 70 (excluding battery)
Synchronization Type(Serial port) Attendance synchronization

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultimate machine controller that continues to evolve.
This is a high-speed, large-capacity controller that is ideal for machine control by evolving / inheriting the CJ1 function of small, fast and flexible!
Program memory, data memory, etc.
"Realizes excellent high-speed control performance" such as LD instruction = 16 ns, SIN calculation = 0.59µs
"Equipped with fast interrupt start-up" that maximizes I / O throughput.
"Extensive data trace" greatly improves debugging efficiency.
"Reliable user memory auto-recovery function" that protects devices from memory problems.
"Inter-unit synchronous control" that enables more advanced motion control at low cost.
"Refresh instruction for each direct process" that speeds up I / O throughput.
Warning
The special auxiliary relays A960 to A1471CH and A10000 to A11535CH cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Bit address can be specified for data memory / extended data memory. However, bit access is not possible from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Expansion data memory EM banks D to 18 cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Extended data memory can be forcibly set / reset after specified bank by setting (Unit Ver.1.2 or later).

Ulasan Produk

Tidak ada ulasan