OMRON Pushbutton Switch For Emergency Stop (ɸ16) Pushbutton Switch (Separate Type) Yellow Plate A165E

Sebelum PPN:
Rp36.900
Spesifikasi
Light SourceNon-illuminated
FunctionNon-illuminated, push-lock turn reset
ShapeSeparate type
Ambient Relative Humidity (RH)35-85
Electric Shock Protection ClassClass II
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Button Dimensions (φmm)45
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Material (Main Unit)Made of vinyl chloride
Mechanical Durability (times)100K or more
Mounting Hole Diameter P (mm)16
Operating Ambient Temperature (°C)-10 to 55 (with no icing or condensation)
Operating Force OF (N)Up to 14.7 (standard value)
PTI (Proof Tracking Index)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use it as a name plate for emergency stop.

Ulasan Produk

Tidak ada ulasan