OMRON Pushbutton Switch (Square) (Protruding Type) (With LED Illumination Pressure Reducing Unit) (Round Barrel ɸ22/25) A22L

Sebelum PPN:
Rp649.900 - Rp1.199.900
Spesifikasi
Protection ClassIP65
Light SourceLED
Applicable Voltage (V)AC200
Button ShapeSquare (protruding)
Terminal ShapeScrew terminal
Ambient Relative Humidity (RH)35 to 85
Contact Resistance (miliΩ)100 or less (initial value)
Electric Shock Protection ClassClass II
Electrical Durability500,000 times or more
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operating Ambient Temperature (°C)-20 to +55 (with no icing or condensation)
Shock Resistance Malfunction (m/s²)Up to 600 (within malfunction 1ms)
Storage Temperature (°C)-40 to +70 (with no icing or condensation)
TypeIlluminated
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan